2P3W, 15A 125V, L5-15R, Yellow Elastomer

Item #: 53515

Cat #: HBL25W47

UPC: 783585235912

Sign In or Register to view pricing and more.

Overview

HUBW HBL25W47
Also known as: 783585235912, HBL25W47

Specifications

Material: Composite
Type: Watertight
Size: Standard
Amps: 15
NEMA Configuration: L5-15R
Color: Yellow
Material: Composite
Size: Standard
NEMA Configuration: L5-15R
Type: Watertight
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)