Toggle Switch, 3-Way, 20A, 120/277V, Ivory

Item #: 53483

Cat #: HBL1223I

UPC: 783585431826

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 3-Way, 20A, 120/277V, Ivory

Overview

Toggle Switch, 3-Way, 20A, 120/277V, Ivory
Hubbell HUBHBL1223I toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.
Also known as: 783585431826, HBL1223I

Specifications

Material: Thermoset
Amps: 20
Color: Ivory
Type: 3-Way Switch
Material: Thermoset
Color: Ivory
Amps: 20
Type: 3-Way Switch

Customer Reviews

No reviews for this product
(0)