EWD SAL06P-W Dimmer, All-Load SKYE

Item #: 534612

Cat #: SAL06P-W

UPC: 032664730979

Sign In or Register to view pricing and more.
Documents & Guides
EWD SAL06P-W Dimmer, All-Load SKYECWD SAL062P2

Overview

EWD SAL06P-W Dimmer, All-Load SKYECWD SAL062P2
Also known as: 032664730979, SAL06P-W

Specifications

Mounting: Flush
Material: Polycarbonate
Wattage: 600, 300
Poles: 1
Color: White
Type: Multi-Location
Mounting: Flush
Wattage: 600, 300
Color: White
Material: Polycarbonate
Poles: 1
Type: Multi-Location

Customer Reviews

No reviews for this product
(0)