This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, Black
Item #: 5342
Cat #: GFTR15BK
UPC: 883778114687
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI, Black, Back & Side Wired, Flush Nylon Face
Overview
15 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI, Black, Back & Side Wired, Flush Nylon Face
Also known as: 883778114687, GFTR15BK
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Volts AC: | 120 |
Color: | Black |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Color: | Black |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)