Drive, Adjustable Frequency, 2.7A, 1.5KW, 2.0HP, 600VAC

Item #: 53413

Cat #: 20AE2P7A0AYNNNC0

UPC: 820919204739

Drive, PowerFlex 70, Adjustable Frquency, 2.7 Amp, 1.5 Kilowatt, 2.0 Horse Power, 600 Volt AC
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex 70, Adjustable Frquency, 2.7 Amp, 1.5 Kilowatt, 2.0 Horse Power, 600 Volt AC
Also known as: 820919204739, 20AE2P7A0AYNNNC0

Specifications

Phase: 3
Type: AC, Drive
Horsepower: 2
Volts AC: 600
Amps: 2.700
Phase: 3
Horsepower: 2
Amps: 2.700
Type: AC, Drive
Volts AC: 600

Customer Reviews

No reviews for this product
(0)