5"/6" LED Retrofit

Item #: 534104

Cat #: LED12DR5630K

UPC: 762148241034

Sign In or Register to view pricing and more.
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 670, Color Temperature: 3000K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent. Dimmable

Overview

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 670, Color Temperature: 3000K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent. Dimmable
Also known as: 762148241034, LED12DR5630K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 12
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)