Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 12 x 12 x 6", Steel

Item #: 533909

Cat #: 12126-HC1

UPC: 784572101296

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 12 x 12 x 6 Inch, Steel/Gray Powder Coat Finish

Overview

Enclosure, Wall-Mount, NEMA 1, Hinge Cover, 12 x 12 x 6 Inch, Steel/Gray Powder Coat Finish
Also known as: 784572101296, 12126-HC1

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Size: 12 x 12 x 6 in
Material: Steel
IP/NEMA Rating: NEMA 1
Size: 12 x 12 x 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)