Pin & Sleeve Plug, 100A, 3PH 480V, 3P4W

Item #: 53362

Cat #: PS4100P7-W

UPC: 785007041095

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3 Phase 480 Volt, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Black

Overview

100 Amp, 3 Phase 480 Volt, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Black
Also known as: 785007041095, PS4100P7-W

Specifications

Phase: 3
Poles: 3
Amps: 100
Color: Black
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 100
Material: Thermoplastic
Poles: 3
Color: Black
Type: Pin &amp, amp

Customer Reviews

No reviews for this product
(0)