Marker Tie, Wrap, 14.6L (371mm), Standar

Item #: 533479

Cat #: PLM4S-D2

UPC: 074983558384

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, nylon 6.6, red.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 14.6 (371mm) length, .44 x 2.00 (11.1 x 50.8mm) marker write-on area, nylon 6.6, red.
Also known as: 074983558384, PLM4S-D2

Specifications

Color: Red
Material: Nylon
Length: 14.600 in
Color: Red
Length: 14.600 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)