P/S PLUG 4W 20A 3PH 480V WT

Item #: 53326

Cat #: PS420P7-W

UPC: 785007420289

Sign In or Register to view pricing and more.
Documents & Guides
Three pole, Four wire, Pin and Sleeve Plug, 20 amp, 3/240 VAC.

Overview

Three pole, Four wire, Pin and Sleeve Plug, 20 amp, 3/240 VAC.
Also known as: 785007420289, PS420P7-W

Specifications

Volts AC: 480
Color: Red, Black
Amps: 20
Type: Plug, Pin &amp, amp
Material: Thermoplastic
Volts AC: 480
Amps: 20
Material: Thermoplastic
Color: Red, Black
Type: Plug, Pin &amp, amp

Customer Reviews

No reviews for this product
(0)