5/16" Cabinet Tip Insulated Screwdriver

Item #: 533159

Cat #: 602-7-INS

UPC: 092644853319

Insulated Screwdriver, Length: 10-15/16", Shank Length: 7", Slotted Cabinet Tip (5/16"), Insulated: Up to 1000V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Screwdriver, Length: 10-15/16", Shank Length: 7", Slotted Cabinet Tip (5/16"), Insulated: Up to 1000V
Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
Also known as: 092644853319, 602-7-INS

Specifications

Length: 10 15/16 in
Type: Insulated, Cabinet Tip, Slotted Keystone Tip, Screwdriver
Standards: California Proposition 65
Length: 10 15/16 in
Standards: California Proposition 65
Type: Insulated, Cabinet Tip, Slotted Keystone Tip, Screwdriver

Customer Reviews

No reviews for this product
(0)