Non-Fusible Mechanical Interlock, 4P3W, 30A, 3PH, 450VAC

Item #: 53305

Cat #: PS430MIR7-W

UPC: 785007420487

Sign In or Register to view pricing and more.
Documents & Guides
Triple Pole, Four Wire, Non-Fusible Mechanical Interlock. 30 Amps, 3-Phase 480VAC

Overview

Triple Pole, Four Wire, Non-Fusible Mechanical Interlock. 30 Amps, 3-Phase 480VAC
Also known as: 785007420487, PS430MIR7-W

Specifications

Phase: 3
Volts AC: 480
Color: Black
Type: Mechanical Interlock
Amps: 30
Material: Thermoplastic
Phase: 3
Color: Black
Amps: 30
Volts AC: 480
Type: Mechanical Interlock
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)