Toggle Switch, 1-Pole, 20A, 120/277VAC, Extra Heavy Duty, Black

Item #: 53297

Cat #: HBL1221BK

UPC: 783585431345

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 1-Pole, 20A, 120/277VAC, Extra Heavy Duty, Black

Overview

Toggle Switch, 1-Pole, 20A, 120/277VAC, Extra Heavy Duty, Black
Hubbell HUBHBL1221BK toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.
Also known as: 783585431345, HBL1221BK

Specifications

Type: Toggle Switch, Single Pole
Material: Thermoset
Volts AC: 120, 277
Color: Black
Amps: 20
Type: Toggle Switch, Single Pole
Volts AC: 120, 277
Amps: 20
Material: Thermoset
Color: Black

Customer Reviews

No reviews for this product
(0)