P/S PLUG 4W 60A 3PH 480V WT

Item #: 53262

Cat #: PS460P7-W

UPC: 785007460469

Sign In or Register to view pricing and more.
Documents & Guides
Triple Pole, Four wire, Pin and Sleeve Plug. 6 amp, 480 vac.

Overview

Triple Pole, Four wire, Pin and Sleeve Plug. 6 amp, 480 vac.
Also known as: 785007460469, PS460P7-W

Specifications

Volts AC: 480
Color: Red, Gray
Type: Plug, Pin &amp, amp
Material: Thermoplastic
Amps: 60
Volts AC: 480
Type: Plug, Pin &amp, amp
Amps: 60
Color: Red, Gray
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)