
Liquidtight Connector, 2", 90 Degree, Bullet Type, Non-Metallic
Item #: 5326
Cat #: LT9200P
UPC: 786210450803
Documents & Guides
Non-Metallic Liquidtight Connector, 2 Inch, Bullet Style, 90 Degree, For Use With Liquidtight Non-Metallic Type B Conduit Or Liquidtight Non-Metallic Tubing, Xtraflex
Sign In or Register to view pricing and more.
Overview
Non-Metallic Liquidtight Connector, 2 Inch, Bullet Style, 90 Degree, For Use With Liquidtight Non-Metallic Type B Conduit Or Liquidtight Non-Metallic Tubing, Xtraflex
T&B Liquidtight Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.
Also known as: 786210450803, LT9200P
Specifications
Material: | Thermoplastic |
Diameter: | 2 in |
Material: | Thermoplastic |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)