
Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Blue, 3'
Item #: 532531
Cat #: UTP28SP3BU
UPC: 074983651979
Documents & Guides
Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Unshielded Twisted Pair, 3 Foot Length, Blue
Sign In or Register to view pricing and more.
Overview
Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Unshielded Twisted Pair, 3 Foot Length, Blue
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 3 feet in length, 0.150 inches (3.8mm) nominal in diameter, and blue.
Also known as: 074983651979, UTP28SP3BU
Specifications
Color: | Blue |
Length: | 3 ft |
Material: | Copper |
Color: | Blue |
Material: | Copper |
Length: | 3 ft |
Customer Reviews
No reviews for this product
(0)