LED Retrofit Downlight, 4", 10W, 120V, 2700K

Item #: 532519

Cat #: LED10DR427K

UPC: 762148222385

Sign In or Register to view pricing and more.
4" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10, Lumens: 600, Color Temperature: 2700K, White Trim

Overview

4" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 10, Lumens: 600, Color Temperature: 2700K, White Trim
Ideal for dimmable 6", 5" & 4" downlight applications. Perfect for retrofit or new construction recessed downlight applications.
Also known as: 762148222385, LED10DR427K, led trim

Specifications

Mounting: Recessed
Lumens: 600
Wattage: 10
Base: Medium Screw (E26)
Type: Retrofit
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Mounting: Recessed
Wattage: 10
Type: Retrofit
Color: White
Light Technology: LED
Lumens: 600
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)