Extra Heavy Duty Industrial Locking Switch, Single Pole, 20A, Black

Item #: 53211

Cat #: HBL1221L

UPC: 783585431444

Extra Heavy Duty Industrial Locking Switch, Single Pole, 20A, 120-277V, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Extra Heavy Duty Industrial Locking Switch, Single Pole, 20A, 120-277V, Black
Hubbell HUBHBL1221L toggle switches feature a large brass binding head screws with deep slots, lock circuits - On or Off and strip gauge for accurate wiring.
Also known as: 783585431444, HBL1221L

Specifications

Type: Single Pole, Switch, Key Lock
Material: Thermoset
Volts AC: 120, 277
Color: Black
Amps: 20
Poles: 1
Type: Single Pole, Switch, Key Lock
Volts AC: 120, 277
Amps: 20
Material: Thermoset
Color: Black
Poles: 1

Customer Reviews

No reviews for this product
(0)