WTR/TAMP, COM GRD, 20A 125V, 5-20R, BK

Item #: 531983

Cat #: BR20BLKWRTR

UPC: 783585144696

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-WireGrounding, 20A 125V, 5-20R, Black, Single Pack, Version 2

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-WireGrounding, 20A 125V, 5-20R, Black, Single Pack, Version 2
Also known as: 783585144696, BR20BLKWRTR

Specifications

Mounting: Screw
Color: Black
NEMA Configuration: 5-20R
Wattage: 2500
Mounting: Screw
NEMA Configuration: 5-20R
Color: Black
Wattage: 2500

Customer Reviews

No reviews for this product
(0)