10-3 HCF-90 250' COIL

Item #: 531694

Cat #: 1508G42-00

UPC: 077680152008

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10/3 HCF90 250 CL W/GN ARM

Overview

10/3 HCF90 250 CL W/GN ARM
Also known as: 077680152008, 1508G42-00

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Jacket: Steel
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 10
Conductors: 3
Material: Copper
Stranding: Solid
Length: 250 ft
Jacket: Steel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)