Pump Pliers, 9-7/8", Max Jaw Opening 2-1/8", Plastic Yellow Handle

Item #: 531664

Cat #: D504-10

UPC: 092644730467

Sign In or Register to view pricing and more.
Pump Pliers, Length 9-7/8 Inch, Max Jaw Opening 2-1/8 Inch, Jaw Length 1 Inch, Serrated Jaw with Nail Holding Groove, Chrome Vanadium Steel, Plastic Yellow Handle

Overview

Pump Pliers, Length 9-7/8 Inch, Max Jaw Opening 2-1/8 Inch, Jaw Length 1 Inch, Serrated Jaw with Nail Holding Groove, Chrome Vanadium Steel, Plastic Yellow Handle
Get a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort.
Also known as: 092644730467, D504-10

Specifications

Type: Pliers, Pump Pliers
Length: 10 in
Standards: California Proposition 65
Color: Yellow
Type: Pliers, Pump Pliers
Standards: California Proposition 65
Length: 10 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)