3-Way Switch, 20A, 120/277VAC, Ivory

Item #: 53100

Cat #: CS320I

UPC: 783585902159

Documents & Guides
HUB CS320I SWITCH, SPEC, 3W, 20A
Sign In or Register to view pricing and more.

No associated products found.

Overview

HUB CS320I SWITCH, SPEC, 3W, 20A
Hubbell Kellems® HUBCS320I toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.
Also known as: 783585902159, CS320I

Specifications

Type: Toggle Switch, Grounding, Switch, Commercial Grade, 4-Way, Toggle
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Grounding, Switch, Commercial Grade, 4-Way, Toggle
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 20
Color: Ivory

Customer Reviews

No reviews for this product
(0)