Feed Through Terminal Block, Type: ZS4-D1

Item #: 530993

Cat #: 1SNK505211R0000

UPC: 804325487887

Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Double - Deck with 1 Feed - Through Circuit. Screw Clamp. Type: ZS4-D1. Color: Gray. 300V/20A. 5.2 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-12 AWG.

Overview

Feed Through Terminal Block. Double - Deck with 1 Feed - Through Circuit. Screw Clamp. Type: ZS4-D1. Color: Gray. 300V/20A. 5.2 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-12 AWG.
Also known as: 804325487887, 1SNK505211R0000

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Color: Gray
Mounting: DIN Rail
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)