
Conduit Body Cover, Series 5, Aluminum, 2"
Item #: 53071
Cat #: OL-60
UPC: 783936490137
Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 2 Inch, Material: Stamped Aluminum.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Conduit Body Cover, Type: Screw-On, Duraloy 5, Size: 2 Inch, Material: Stamped Aluminum.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490137, OL-60
Specifications
Diameter: | 2 in |
Material: | Aluminum |
Diameter: | 2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)