![Grounding Bushing, Insulated, Threaded, Size: 3", Zinc Die Cast Grounding Bushing, Insulated, Threaded, Size: 3", Zinc Die Cast](https://rexel-cdn.com/products/image.jpg?i=DB74E869-77BC-4F6B-818E-DF23CEFD1C7F&f=420)
Grounding Bushing, Insulated, Threaded, Size: 3", Zinc Die Cast
Item #:
5307
Cat #:
457250
UPC:
018997014573
Sign In or Register to view pricing and more.
Overview
Grounding Bushing, Insulated, Threaded, Set-Screw Type, Bushing Material: Zinc Die Cast, Lug Material: Aluminum. Wire Size: 6 AWG - 250 MCM . For Copper or Aluminum Grounding.
Also known as: 018997014573, 457250
Specifications
Diameter: | 3 in |
Material: | Zinc Die Cast |
Diameter: | 3 in |
Material: | Zinc Die Cast |
Customer Reviews
No reviews for this product
(0)