Wlplt 1G Sgl Rec W/1.4" Hole Poly Mid RD

Item #: 530398

Cat #: PJ7RD

UPC: 032664580611

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Power outlet and locking, Red, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Power outlet and locking, Red, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664580611, PJ7RD

Specifications

Mounting: Screw
Material: Polycarbonate
Color: Red
Type: Commercial Grade
Gangs: 1
Mounting: Screw
Color: Red
Gangs: 1
Material: Polycarbonate
Type: Commercial Grade

Customer Reviews

No reviews for this product
(0)