1" BX/SURF CVR, ALUM

Item #: 529971

Cat #: GALB-3

UPC: 042269453302

Sign In or Register to view pricing and more.
Documents & Guides
RED GALB-3 1" BX/SURF CVR, ALUM, LB-STYLE, XP

Overview

RED GALB-3 1" BX/SURF CVR, ALUM, LB-STYLE, XP
Also known as: 042269453302, GALB-3

Specifications

Diameter: 1 in
Material: Aluminum
Cubic Inches: 18.800 in³
Diameter: 1 in
Cubic Inches: 18.800 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)