
CCD PV4080CN00 4" X 8" PVC COATED
Item #: 529959
Cat #: PV4080CN00
UPC: 847656056322
Documents & Guides
No Documents Available
CCD PV4080CN00 4" X 8" PVC COATED NIPPLE
Sign In or Register to view pricing and more.
Overview
CCD PV4080CN00 4" X 8" PVC COATED NIPPLE
Also known as: 847656056322, PV4080CN00
Specifications
Color: | Black |
Length: | 8 in |
Diameter: | 4 in |
Material: | PVC Coated Steel |
Color: | Black |
Diameter: | 4 in |
Length: | 8 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)