Slotted Duct Divider Wall, PVC, 2"H X 6'

Item #: 52992

Cat #: SD2H6

UPC: 074983745029

Sign In or Register to view pricing and more.
Panduct® slotted divider wall, 2.00" nominal duct height, 6' length, PVC, light gray.

Overview

Panduct® slotted divider wall, 2.00" nominal duct height, 6' length, PVC, light gray.
Also known as: 074983745029, SD2H6

Specifications

Color: Light Gray
Height: 2 in
Material: PVC
Length: 6 ft
Color: Light Gray
Material: PVC
Height: 2 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)