MOUNTING STRP BLANK BX MOUNTED (M5) W

Item #: 529585

Cat #: 325-W

UPC: 785007256673

Sign In or Register to view pricing and more.
Documents & Guides
PAS 325W DECORA BLANK INSERT

Overview

PAS 325W DECORA BLANK INSERT
Also known as: 785007256673, 325-W

Specifications

Type: Mounting Strap
Mounting: Box
Color: White
Material: Steel
Type: Mounting Strap
Color: White
Mounting: Box
Material: Steel

Customer Reviews

No reviews for this product
(0)