Sign In or Register to view pricing and more.
Documents & Guides
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 7 feet in length, 0.150 inches (3.8mm) nominal in diameter, and off white.
Overview
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 7 feet in length, 0.150 inches (3.8mm) nominal in diameter, and off white.
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance RJ45 modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 7 FT in length, 0.150 IN (3.8MM) nominal in diameter, and off white.
Also known as: 074983652358, UTP28SP7
Specifications
Length: | 7 ft |
Material: | Copper |
Color: | Off-White |
Length: | 7 ft |
Color: | Off-White |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)