Copper Patch Cord, Category 6 Performanc

Item #: 529270

Cat #: UTP28SP3

UPC: 074983651955

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Off White, 3 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Off White, 3 ft.
Also known as: 074983651955, UTP28SP3

Specifications

Length: 3 ft
Material: Copper
Color: Off-White
Length: 3 ft
Color: Off-White
Material: Copper

Customer Reviews

No reviews for this product
(0)