This product has been discontinued.
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lum
Item #: 529073
Cat #: LED12DR5627K
UPC: 762148241027
Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 650, Color Temperature: 2700K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent. Dimmable. NO LONGER MADE, SEE SUB, Platt # 0201823: LED11DR5627K.
Overview
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 650, Color Temperature: 2700K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent. Dimmable. NO LONGER MADE, SEE SUB, Platt # 0201823: LED11DR5627K.
Also known as: 762148241027, LED12DR5627K
Specifications
Base: | Medium Screw (E26) |
Wattage: | 12 |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 6 in |
Light Technology: | LED |
Wattage: | 12 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
5 Overall
(1)
5/5
Ed - Newcastle, WA on 11/07/2012
TCP 6" Recessed Retrofit light
This LED light is great. It looks like and dims just like, an incandescent, and for a great price.