Wiring Duct, Wide Slot, 6" x 4" x 6', PVC, White

Item #: 52902

Cat #: G6X4WH6

UPC: 074983722594

Sign In or Register to view pricing and more.
Wide Slot Wiring Duct, 6" W x 6" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wide Slot Wiring Duct, 6" W x 6" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983722594, G6X4WH6

Specifications

Height: 4 in
Color: White
Material: PVC
Width: 6 in
Length: 6 ft
Height: 4 in
Material: PVC
Length: 6 ft
Color: White
Width: 6 in

Customer Reviews

No reviews for this product
(0)