Wiring Duct, Wide Slot, 2" x 2" x 6', PVC, White, Adhesive

Item #: 528855

Cat #: G2X2WH6-A

UPC: 074983547173

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 2 W x 2 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 2 W x 2 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983547173, G2X2WH6-A

Specifications

Width: 2 in
Height: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)