VideoScope Camera Head, 25mm

Item #: 528172

Cat #: HDV-25CAM-30G

UPC: 793950632512

Sign In or Register to view pricing and more.
Documents & Guides
VideoScope Camera Head, Diameter: 25 Millimeter, °60 FOV / Long Depth of Field lens and 30 Meter Fiberglass Cable, For Model HDV600 Videoscope.

Overview

VideoScope Camera Head, Diameter: 25 Millimeter, °60 FOV / Long Depth of Field lens and 30 Meter Fiberglass Cable, For Model HDV600 Videoscope.
Also known as: 793950632512, HDV-25CAM-30G

Specifications

Diameter: 25 mm
Length: 30 m
Diameter: 25 mm
Length: 30 m

Customer Reviews

No reviews for this product
(0)