Spring Wound Timer, 2-Hour, SPDT, 125-277V

Item #: 528032

Cat #: FF32HH

UPC: 078275184237

Sign In or Register to view pricing and more.
Documents & Guides
Spring Wound Timer, w/ Hold For Continuous Duty, 2-Hour, SPDT, 125-277V

Overview

Spring Wound Timer, w/ Hold For Continuous Duty, 2-Hour, SPDT, 125-277V
The 2 Hour 125-277 V SPDT w/ Hold For Continuous Duty This Commercial Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. This energy-efficient mechanical timer does not require electricity to operate. Inaddition, it automatically limits the ON times for fans, lighting, motors, heaters, and other energy consuming loads.
Also known as: 078275184237, FF32HH

Specifications

Type: Spring Wound
Color: Brushed Metal
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Poles: 1
Range: 2 hr
Type: Spring Wound
Amps: 10, 7, 20
Poles: 1
Color: Brushed Metal
Volts AC: 277, 250, 125
Range: 2 hr

Customer Reviews

No reviews for this product
(0)