Wiring Duct, Narrow Slot, 2-1/2" x 3" x 6', PVC, White

Item #: 52789

Cat #: F2.5X3WH6

UPC: 074983003839

Sign In or Register to view pricing and more.
Narrow Slot Wire Duct. H x W x L: 3" x 2.5" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. H x W x L: 3" x 2.5" x 6'. Color: White. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Also known as: 074983003839, F2.5X3WH6

Specifications

Width: 2 1/2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 1/2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)