Single Pole Switch, 20A, 120/277V, Brown, Heavy Industrial

Item #: 52759

Cat #: 1221B

UPC: 783585835266

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Switch, 20A, 120/277V, Brown, Heavy Industrial

Overview

Single Pole Switch, 20A, 120/277V, Brown, Heavy Industrial
Hubbell Kellems® HUB1221B Toggle Switch is constructed of steel and features a corrosion resistant zinc plated bridge. Color Coded by Amperage makes inspection easy even when installed and a strip gauge is included for accurate wiring.
Also known as: 783585835266, 1221B

Specifications

Type: Switch, Toggle
Color: Brown
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Type: Switch, Toggle
Volts AC: 120, 277
Material: Thermoplastic
Color: Brown
Amps: 20

Customer Reviews

No reviews for this product
(0)