Incandescent Bulb, F15, 40W, 120V, Clear

Item #: 527585

Cat #: 40F15/LL-120V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: F15 (Flambeau), Base: Medium Screw (E26), Lumens: 385, Lamp Finish: Clear

Overview

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: F15 (Flambeau), Base: Medium Screw (E26), Lumens: 385, Lamp Finish: Clear
Also known as: 40F15/LL-120V

Specifications

Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Type: Miniature
Volts AC: 120
Wattage: 40
Lumens: 385
Light Technology: Incandescent
Shape: F15 (Flambeau)
Type: Miniature
Wattage: 40
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 385

Customer Reviews

No reviews for this product
(0)