SRA1812DSAG

Item #: 527534

Cat #: SRA1812DSAG

UPC: 685360148427

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SRA1812DSAG 1,800W @ 120V ARCHITECTURAL WALL HEATER

Overview

SRA1812DSAG 1,800W @ 120V ARCHITECTURAL WALL HEATER
Also known as: 685360148427, SRA1812DSAG

Specifications

Type: Commercial Grade
Color: Bronze
Mounting: Wall
Type: Commercial Grade
Mounting: Wall
Color: Bronze

Customer Reviews

No reviews for this product
(0)