6" IC Housing AIR-TITE™ 26/32W CFL

Item #: 527526

Cat #: H273RICAT1D

UPC: 623961432798

Sign In or Register to view pricing and more.
6" Housing 26/32w Energy Star Title 24 Ic Air-tite Compact Fluorescent, Remodelelectronic Dimming Ballast, 120v

Overview

6" Housing 26/32w Energy Star Title 24 Ic Air-tite Compact Fluorescent, Remodelelectronic Dimming Ballast, 120v
Also known as: 623961432798, H273RICAT1D

Specifications

Type: IC, Housing
Wattage: 32, 26
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Light Technology: Fluorescent
Type: IC, Housing
Volts AC: 120
Dimmable: Yes
Wattage: 32, 26
Diameter: 6 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)