PLGMD 20A 72IN.18IN.OC SNGL CIR

Item #: 527343

Cat #: 24S7218GBX99IV

UPC: 786776165159

Sign In or Register to view pricing and more.
6' Steel Plugmold Multioutlet Strip with 4 duplex receptacles spaced at 18", GB Finish - Ivory

Overview

6' Steel Plugmold Multioutlet Strip with 4 duplex receptacles spaced at 18", GB Finish - Ivory
Also known as: 786776165159, 24S7218GBX99IV

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)