3-Way Switch, 20A, 120/277V, Ivory, Heavy Industrial

Item #: 52722

Cat #: 1223B

UPC: 783585835303

Sign In or Register to view pricing and more.
Documents & Guides
3-Way Switch, 20A, 120/277V, Ivory, Heavy Industrial

Overview

3-Way Switch, 20A, 120/277V, Ivory, Heavy Industrial
Also known as: 783585835303, 1223B

Specifications

Type: Switch, Toggle
Color: Brown, Ivory
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Type: Switch, Toggle
Poles: 2
Amps: 20
Color: Brown, Ivory
Volts AC: 120, 277
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)