This product has been discontinued.
Compact Fluorescent Lamp, 9W, GU24 Twist Lock, 2700K
Item #: 527152
Cat #: 33109SP
UPC: 762148031499
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 9 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 550, CRI: 82, Color Temperature: 2700K, 45W Equivalent.
Overview
Compact Fluorescent Lamp, 9 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 550, CRI: 82, Color Temperature: 2700K, 45W Equivalent.
Also known as: 762148031499, 33109SP
Specifications
Lumens: | 550 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | EL/mDT (Twister) |
Wattage: | 9 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 2-Pin Twist Lock (GU24) |
Lumens: | 550 |
Volts AC: | 120 |
Wattage: | 9 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Shape: | EL/mDT (Twister) |
Color Temperature: | 2700 (Warm White) |
Base: | 2-Pin Twist Lock (GU24) |
Customer Reviews
No reviews for this product
(0)