
Meter Main, with Distribution, 24/42, 1PH, 200A, Solar Ready
Item #: 527018
Cat #: MC2442S1200FC
UPC: 040892576092
Documents & Guides
Meter Main, with Distribution, 24 Space, 42 Circuit, 1-Phase, 200 Amp Main, Ring Type, Flush Mount, Solar Ready, Overhead/Underground Feed
Sign In or Register to view pricing and more.
Overview
Meter Main, with Distribution, 24 Space, 42 Circuit, 1-Phase, 200 Amp Main, Ring Type, Flush Mount, Solar Ready, Overhead/Underground Feed
Siemens Low Voltage Residential Single-Family Metering Meter Combos up to 225A WC Solar. Meter Combos Std: UL67 V. Rating: 120/240V A. Rating: 200A Phase: 1PH Size (H x W x D): 2821 No. Of Cutouts: 24S Cutout Size: 1IN Cable Entry: OH/UG Terminal: Tin-plated AL extrusions
Also known as: 040892576092, MC2442S1200FC
Specifications
Amps: | 200 |
Mounting: | Flush |
Phase: | 1 |
Amps: | 200 |
Phase: | 1 |
Mounting: | Flush |
Customer Reviews
No reviews for this product
(0)