Laser, Self-Lam Label, Polyester, 1.00"

Item #: 526874

Cat #: S100X150YIJ

UPC: 074983496037

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 42 labels per sheet. The label has a yellow colored print-on area 0.5" (12.7 mm) high for Category 5e UT

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 42 labels per sheet. The label has a yellow colored print-on area 0.5" (12.7 mm) high for Category 5e UT
Also known as: 074983496037, S100X150YIJ

Specifications

Material: Polyester
Type: Label
Color: Yellow
Material: Polyester
Color: Yellow
Type: Label

Customer Reviews

No reviews for this product
(0)