LD3 Low Voltage 1-piece Single Channel R

Item #: 526869

Cat #: LD3EI10-A

UPC: 074983631759

Sign In or Register to view pricing and more.
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 10.00 ft, Width 0.77 in.

Overview

One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 10.00 ft, Width 0.77 in.
LD non-metallic series low voltage, one-piece hinged design, single channel surface raceway shall include adhesive backing and shall be made of impact resistant material with a smooth finish that shall not scratch, peel or corrode. The raceway shall include an assortment of bend radius and standard fittings that complement the offering to help route, protect and conceal low voltage data, voice and video cabling. LD raceway shall be available in three sizes and four standard colors that shall be optimized with the Panduit ® Pan-Net ® communication system.
Also known as: 074983631759, LD3EI10-A

Specifications

Material: PVC
Length: 10 ft
Color: Electric Ivory
Width: 0.770 in
Material: PVC
Color: Electric Ivory
Length: 10 ft
Width: 0.770 in

Customer Reviews

No reviews for this product
(0)