20W LED Wallpack, 5000K, Summit White

Item #: 526862

Cat #: XTOR2A-WT

UPC: 080083592401

Sign In or Register to view pricing and more.
LED Wallpack, Lumark Crosstour, 17.5W, 5000K, Lumens: 1432, 120-277V, Small Wall/Low Level Mount, Color: Summit White. Replaces up to 150W MH, 72,000 Hours, DLC Qualified

Overview

LED Wallpack, Lumark Crosstour, 17.5W, 5000K, Lumens: 1432, 120-277V, Small Wall/Low Level Mount, Color: Summit White. Replaces up to 150W MH, 72,000 Hours, DLC Qualified
Also known as: 080083592401, XTOR2A-WT

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 20
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Color: White
Volts AC Range: 120 - 277
Wattage: 20
Light Technology: LED
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)