10W LED Wallpack, 5000K, Summit White

Item #: 526858

Cat #: XTOR1A-WT

UPC: 080083592449

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Lumark Crosstour, 10W, 5000K, Lumens: 734, 120/277V, Small Wall/Low Level Mount, Color: Summit White. DLC Compliant. Replaces up to 70W MH, Hours: 72,000

Overview

LED Wallpack, Lumark Crosstour, 10W, 5000K, Lumens: 734, 120/277V, Small Wall/Low Level Mount, Color: Summit White. DLC Compliant. Replaces up to 70W MH, Hours: 72,000
Also known as: 080083592449, XTOR1A-WT

Specifications

Type: Wallpack
Wattage: 10
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: White
Light Technology: LED
Standards: DLC Listed (Standard)
Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: White
Standards: DLC Listed (Standard)
Wattage: 10
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)